Shop QORPAK
See all product information
Create Account
Phenolic Cap, PK576
- Mfr # CAP-00180
- Zoro # G224784394
product price:Â
$
258.99
/pk of 576, $0.45/ea
Free Shipping & Returns
Key Features
Diameter
24 mm
Closure Color
Green
Product Type
Cap
Autoclavable
No
Clarity
Colored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAP-00180
- Zoro #
- G224784394
- UPC #
- -
- Country of Origin
- United States
- Closure Color
- Green
- Product Type
- Cap
- Autoclavable
- No
- Clarity
- Colored
- Septa Included
- No
- Closure Material
- Phenolic
- Closure Type
- Cap
- Item
- Cap
- Special Features
- Liner Recommended For Use With Food, Medical and Chemical Applications Packed at Less than 120 Degrees F
- Number of Closures Included
- 576
- Closure Liner Material
- Pulp/Vinyl
- Front Closure
- Cap
Dimensions
- Diameter
- 24 mm
- Screw Closure Size
- 24-400 mm
Description
Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Green, Closure Liner Material Pulp/Vinyl, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Liner Recommended For Use With Food, Medical and Chemical Applications Packed at Less than 120 Degrees F, Package Quantity 576
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.