Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 16 oz, Natural, PK24

  • Mfr # 239536

  • Zoro # G5132005


product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239536
Zoro #
G5132005
UPC #
-
Country of Origin
United States

Dimensions

Diameter
73 mm
Labware Height - Metric
168 mm
Height
168mm
Screw Closure Size
28-415 mm
Labware Height - English
6.61 in
Overall Height - Metric
168 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
73 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
16 oz.
Labware Closure Type
Screw On
Labware Nominal Capacity - English
17 oz
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Body Color
White
Labware Nominal Capacity - Metric
500 mL
Labware Capacity - English
17 oz
Labware Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Closure Color
White
Pre-Cleaned
Trace Metals
Graduation Range
Not Specified
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Clarity
Translucent
Labware Body Material
HDPE
Special Features
Precleaned, Not Certified
Glassware Class
Not Rated
Body Color
Natural
Bottle Type
Chemical/Reagent
Closure Liner Material
Unlined
Clarity
Translucent
Graduated
No
Closure Type
Screw On
Basic Material
Plastic
Capacity - English
16.9 fl oz
Closure Color
Natural
Closure Liner Design
Flat
Capacity - Metric
500 mL
Body Material
HDPE
Nominal Capacity - English
17 oz
Closure Included
Yes
Nominal Capacity - Metric
500 mL

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.