Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 32 oz, Natural, PK12

  • Mfr # 239547

  • Zoro # G5101065


product price: $81.49
/pk 12, $6.79/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239547
Zoro #
G5101065
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Height
133mm
Labware Height - English
5.24 in
Labware Height - Metric
133 mm
Screw Closure Size
53-415 mm
Mouth Size
Wide
Overall Height - Metric
133 mm
Body Diameter - Metric
91 mm
Minimum Screw Closure Size
53 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Nominal Capacity - English
32 oz
Labware Body Material
HDPE
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Body Color
White
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
960 mL
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
960 mL
Labware Capacity - English
32 oz
Pre-Cleaned
Trace Metals
Labware Closure Color
White
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Includes Closure
Yes
Special Features
Precleaned and Certified
Glassware Class
Not Rated
Body Color
Natural
Nominal Capacity - Metric
960 mL
Body Material
HDPE
Closure Type
Screw On
Capacity - English
32 fl oz
Basic Material
Plastic
Nominal Capacity - English
32 oz
Graduated
No
Bottle Type
Chemical/Reagent
Closure Included
Yes
Capacity - Metric
960 mL
Closure Color
Natural
Clarity
Translucent
Closure Liner Design
Flat
Closure Liner Material
Unlined

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.