Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 500mL, Natural, PK24

  • Mfr # 239561

  • Zoro # G5098432


product price: $86.79
/pk 24, $3.62/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239561
Zoro #
G5098432
UPC #
-
Country of Origin
United States

Dimensions

Diameter
71 mm
Labware Height - English
5.98 in
Labware Height - Metric
152 mm
Screw Closure Size
53-400 mm
Labware Screw Closure Size
53-400 mm
Height
202mm
Overall Height - Metric
152 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
71 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Nominal Capacity - Metric
500 mL
Labware Closure Type
Screw On
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Labware Body Color
White
Labware Basic Material
Plastic
Labware Closure Liner Design
Flat
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Color
White
Labware Closure Material
Polypropylene
Labware Capacity - English
17 oz
Pre-Cleaned
Trace Metals
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
17 oz
Labware Closure Liner Material
F217
Glassware Class
Not Rated
Special Features
Precleaned and Certified
Closure Liner Material
Polyethylene
Capacity - Metric
500 mL
Body Color
Natural
Clarity
Translucent
Capacity - English
16.9 fl oz
Basic Material
Plastic
Nominal Capacity - English
17 oz
Closure Included
Yes
Nominal Capacity - Metric
500 mL
Bottle Type
Chemical/Reagent
Body Material
HDPE
Closure Color
White
Graduated
No
Closure Type
Screw On
Closure Liner Design
Flat

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.