Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 8 oz., Natural, PK24

  • Mfr # 239571

  • Zoro # G5098545


product price: $96.29
/pk 24, $4.01/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239571
Zoro #
G5098545
UPC #
-
Country of Origin
United States

Dimensions

Diameter
61 mm
Height
127mm
Labware Height - Metric
127 mm
Labware Height - English
5 in
Screw Closure Size
45-415 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
45 mm
Overall Height - Metric
127 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Capacity - Metric
240 mL
Labware Body Color
White
Labware Closure Material
Polypropylene
Labware Capacity - English
8 oz
Labware Nominal Capacity - Metric
240 mL
Labware Basic Material
Plastic
Labware Clarity
Translucent
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Labware Closure Color
White
Labware Body Material
HDPE
Pre-Cleaned
Trace Metals
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Includes Closure
Yes
Special Features
Precleaned and Certified
Glassware Class
Not Rated
Bottle Type
Chemical/Reagent
Graduated
No
Closure Color
Natural
Clarity
Translucent
Body Material
HDPE
Closure Included
Yes
Nominal Capacity - English
8 oz
Capacity - English
8 fl oz
Capacity - Metric
240 mL
Closure Liner Design
Flat
Nominal Capacity - Metric
240 mL
Closure Liner Material
Unlined
Closure Type
Screw On
Basic Material
Plastic
Body Color
Natural

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.