Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Qorpak 240 mL (8 oz) Clear French, PK84 272144

Qorpak 240 mL (8 oz) Clear French, PK84 (Discontinued)

  • Mfr # 272144
  • Zoro # G6484136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272144
Zoro #
G6484136
UPC #
-
Country of Origin
China

Details

Item
Qorpak 240 mL 8 oz Clear French,PK84

Description

Qorpak 240 mL 8 oz Clear French,Package Quantity 84

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.