Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Qorpak 240 mL (8 oz) Natural HDPE, PK336 244553

Qorpak 240 mL (8 oz) Natural HDPE, PK336 (Discontinued)

  • Mfr # 244553
  • Zoro # G3826110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244553
Zoro #
G3826110
UPC #
-
Country of Origin
China

Details

Item
Qorpak 240 mL (8 oz) Natural HDPE,PK336

Description

Qorpak 240 mL (8 oz) Natural HDPE,Package Quantity 336

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.