Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Qorpak 27.5 x 95mm 10 dram (40mL), PK72 258420

Qorpak 27.5 x 95mm 10 dram (40mL), PK72 (Discontinued)

  • Mfr # 258420
  • Zoro # G6485134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258420
Zoro #
G6485134
UPC #
-
Country of Origin
China

Details

Item
Qorpak 27.5 x 95mm 10 dram 40mL,PK72

Description

Qorpak 27.5 x 95mm 10 dram 40mL,PK72, Package Quantity 72

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.