Zoro Homepage

Round Grad Beaker w/ Cap 240ml, PK24

  • Mfr # GLC-01552

  • Zoro # G4570964


product price: $84.65
/pk 24, $3.53/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01552
Zoro #
G4570964
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
127 mm
Height
127mm
Labware Height - English
5 in
Screw Closure Size
58-400 mm
Body Diameter - Metric
62 mm
Mouth Size
Wide
Overall Height - Metric
127 mm
Minimum Screw Closure Size
58 mm

Details

Item
Beaker Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
240mL/8 oz.
Labware Nominal Capacity - Metric
240 mL
Labware Nominal Capacity - English
8 oz
Labware Closure Material
Phenolic
Labware Capacity - Metric
240 mL
Graduation Range
240 mL, 8 oz
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Closure Color
Black
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
8 oz
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Pre-Cleaned
None
Graduation Subdivisions
mL and oz
Labware Body Color
Clear
Labware Clarity
Transparent
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Glassware Class
Not Rated
Body Material
Glass
Nominal Capacity - English
8 oz
Graduation Increments - Metric
240 mL
Basic Material
Glass
Closure Color
Black
Capacity - Metric
240 mL
Closure Type
Screw On
Graduated
Yes
Includes Label
Yes
Nominal Capacity - Metric
240 mL
Clarity
Transparent
Maximum Graduation - Metric
240 mL
Body Color
Clear
Closure Liner Material
Pulp/Vinyl
Closure Liner Design
Flat
Capacity - English
8 fl oz
USP Specification
Type III
Bottle Type
Chemical/Reagent
Closure Included
Yes
Numbers of Bottles Included
24

Description

Beaker Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 240 mL, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.