Shop QORPAK
See all product information
Create Account
Sample Btl, SL Glass, 112.52mm H, PK128
- Mfr # GLA-04900
- Zoro # G222730454
product price:Â
$
638.99
/pk of 128, $4.99/ea
Free Shipping & Returns
Key Features
Individually Wrapped
Not Individually Wrapped
Closure Included
No
Overall Height - Metric
112.52 mm
Special Features
Safety Coated
Capacity - Metric
120 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLA-04900
- Zoro #
- G222730454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height - Metric
- 112.52 mm
- Mouth Size
- Narrow
- Screw Closure Size
- 22-400
- Body Diameter - Metric
- 48.41 mm
Details
- Individually Wrapped
- Not Individually Wrapped
- Closure Included
- No
- Special Features
- Safety Coated
- Capacity - Metric
- 120 mL
- Body Color
- Colorless
- Autoclavable
- Yes
- Capacity - English
- 4 fl oz
- Clarity
- Clear
- Closure Liner Material
- No Closure
- Closure Material
- No Closure
- Graduated
- No
- Body Material
- Soda Lime Glass
- Numbers of Bottles Included
- 128
- Basic Material
- Glass
- Shape
- Round
- Item
- Sampling Bottle
- USP Specification
- Type III
- Bottle Type
- Sampling
Description
Sampling Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 48.41 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112.52 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 22-400, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.