Shop QORPAK
See all product information
Create Account
Sample Btl, SL Glass, 112.52mm H, PK128
- Mfr # GLC-06411
- Zoro # G322730309
product price:Â
$
892.99
/pk of 128, $6.98/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Closure Color
Colorless
Closure Type
Screw-On
Body Material
Soda Lime Glass
Individually Wrapped
Not Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-06411
- Zoro #
- G322730309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Mouth Size
- Narrow
- Screw Closure Size
- 22-400
- Overall Height - Metric
- 112.52 mm
- Body Diameter - Metric
- 48.41 mm
Details
- Closure Material
- Phenolic
- Closure Color
- Colorless
- Closure Type
- Screw-On
- Item
- Sampling Bottle
- Body Material
- Soda Lime Glass
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Shape
- Round
- Numbers of Bottles Included
- 128
- Basic Material
- Glass
- Closure Included
- Yes
- Capacity - Metric
- 120 mL
- Bottle Type
- Sampling
- Clarity
- Clear
- Autoclavable
- Yes
- Special Features
- Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
- Graduated
- No
- Capacity - English
- 4 fl oz
- USP Specification
- Type III
- Front Closure
- Screw-On
Description
Sampling Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 48.41 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112.52 mm, Clarity Clear, Closure Included Yes, Screw Closure Size 22-400, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.