Shop QORPAK
See all product information
Create Account
Sample Btl, SL Glass, 112.78mm H, PK128
- Mfr # GLA-00888
- Zoro # G222588208
product price:Â
$
201.99
/pk of 128, $1.58/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
128
Capacity - Metric
120 mL
Basic Material
Glass
Graduated
No
Overall Height - Metric
112.78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLA-00888
- Zoro #
- G222588208
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Numbers of Bottles Included
- 128
- Capacity - Metric
- 120 mL
- Basic Material
- Glass
- Graduated
- No
- Bottle Type
- Sampling
- Autoclavable
- Yes
- Body Color
- Amber
- USP Specification
- Type III
- Closure Liner Material
- No Closure
- Item
- Sampling Bottle
- Body Material
- Soda Lime Glass
- Closure Material
- No Closure
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 4 fl oz
- Shape
- Round
- Special Features
- Environmentally Sensitive, Protects Contents from UV Rays
- Closure Included
- No
Dimensions
- Overall Height - Metric
- 112.78 mm
- Screw Closure Size
- 22-400
- Mouth Size
- Narrow
- Body Diameter - Metric
- 48.51 mm
Description
Sampling Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 48.51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112.78 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 22-400, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.