Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 0.33dram, 22mm dia., PK144

  • Mfr # GLC-08764

  • Zoro # G5875746


product price: $132.99
/pk 144, $0.92/ea
Free Shipping & Returns

Key Features

Capacity
0.33dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
22mm
Closure Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-08764
Zoro #
G5875746
UPC #
-
Country of Origin
United States

Dimensions

Dia.
22mm
Height
14.65mm
Neck Size
13-425 mm
Labware Inside Dia. - Metric
14.65 mm
Labware Screw Closure Size
13-425mm
Labware Inside Dia. - English
0.58 in
Labware Height - English
0.87 in
Labware Height - Metric
22 mm
Inside Diameter - Metric
14.65 mm
Body Diameter - Metric
14.65 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
22 mm

Details

Item
Sample Vial
Capacity
0.33dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Caps Included Not Attached
Labware Capacity - English
0.33 oz
Labware Closure Material
Thermoset
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Design
Flat
Labware Capacity - Metric
1.25 mL
Labware Closure Liner Material
F217/PTFE
Vial Style
Sample
Labware Clarity
Transparent
Labware Body Color
Clear
Closure Lining
F217/PTFE
Autoclavable
No
Color
clear
Material of Construction
Borosilicate Glass
Glassware Class
A
Number of Vials Included
144
Body Color
Clear
Vial Type
Sample
Clarity
Transparent
Closure Liner Design
Flat
Capacity - Metric
1.25 mL
Product Type
Vial
Closure Liner Material
F217/PTFE
Body Material
Borosilicate Glass
Closure Color
Green
Capacity - English
0.04 fl oz
Basic Material
Glass

Description

Sample Vial, Capacity - Metric 1.25 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 14.65 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 22 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.