Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 18 mL, 20 mm Dia, PK144

  • Mfr # 289100

  • Zoro # G4240072


product price: $44.79
/pk 144, $0.31/ea

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Neck Size
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289100
Zoro #
G4240072
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
29 mm
Labware Height - Metric
56 mm
Labware Inside Dia. - Metric
20 mm
Labware Inside Dia. - English
0.79 in
Labware Height - English
2.2 in
Labware Screw Closure Size
28-415mm
Overall Height - Metric
56 mm
Screw Closure Size
28-415 mm
Body Diameter - Metric
20 mm
Inside Diameter - Metric
20 mm

Details

Item
Sample Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Flat
Autoclavable
No
Labware Capacity - Metric
18 mL
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Clarity
Transparent
Vial Style
Storage
Glassware Class
Not Rated
Labware Capacity - English
5 oz
Labware Body Material
Polystyrene
Closure Liner Material
Unlined
Number of Vials Included
144
Vial Type
Storage
Body Color
Clear
Closure Liner Design
Flat
Clarity
Transparent
Capacity - English
0.6 fl oz
Product Type
Vial
Basic Material
Plastic
Capacity - Metric
18 mL
Closure Color
White
Body Material
Polystyrene
Closure Type
Snap On

Description

Sample Vial, Capacity - Metric 18 mL, Capacity - English 0.6 fl oz, Body Diameter - Metric 20 mm, Product Type Vial, Vial Type Storage, Body Material Polystyrene, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Neck Size 29 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Rated, Overall Height - Metric 56 mm, Number of Vials Included 144, Basic Material Plastic, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.