Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Sample Vial, 2mL, 32mm dia., PK1000 VG11124-222

Sample Vial, 2mL, 32mm dia., PK1000 (Discontinued)

  • Mfr # VG11124-222
  • Zoro # G6011503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG11124-222
Zoro #
G6011503
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.47 in
Labware Height - Metric
32 mm
Height
12mm
Labware Height - English
1.26 in
Neck Size
11mm
Dia.
32mm
Labware Inside Dia. - Metric
12 mm

Details

Item
Sample Vial
Vial Style
Chromatography
Labware Capacity - English
0.54 oz
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Transparent
Labware Body Color
Clear
Autoclavable
Yes
Color
clear
Special Features
Rust Graduation Spot
Capacity
2ml
Labware Capacity - Metric
2 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass

Description

Sample Vial, Includes Closure No, Neck Size 11mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Special Features Rust Graduation Spot, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.