Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 2mL, 32mm dia., PK1000

  • Mfr # VG11151-212

  • Zoro # G5930574


product price: $286.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
32mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG11151-212
Zoro #
G5930574
UPC #
-
Country of Origin
United States

Dimensions

Dia.
32mm
Height
12mm
Neck Size
9 mm
Labware Inside Dia. - English
0.47 in
Labware Height - Metric
32 mm
Labware Height - English
1.26 in
Labware Inside Dia. - Metric
12 mm
Inside Diameter - Metric
12 mm
Screw Closure Size
9 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Sample Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Large Opening
Labware Capacity - English
0.54 oz
Labware Clarity
Transparent
Material of Construction
Borosilicate Glass
Vial Style
Chromatography
Color
clear
Labware Body Color
Clear
Labware Capacity - Metric
2 mL
Autoclavable
Yes
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Capacity - Metric
2 mL
Vial Type
Chromatography
Clarity
Transparent
Number of Vials Included
1,000
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear
Product Type
Vial
Capacity - English
0.06 fl oz

Description

Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 9 mm, Neck Size 9 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.