Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Sample Vial, 2mL, 32mm dia., PK1000 VG21102-112

Sample Vial, 2mL, 32mm dia., PK1000 (Discontinued)

  • Mfr # VG21102-112
  • Zoro # G6018932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG21102-112
Zoro #
G6018932
UPC #
-
Country of Origin
United States

Dimensions

Dia.
32mm
Height
12mm
Neck Size
8-425 mm
Labware Screw Closure Size
8-425mm
Labware Height - Metric
32 mm
Labware Inside Dia. - Metric
12 mm
Labware Height - English
1.26 in
Labware Inside Dia. - English
0.47 in
Screw Closure Size
8-425 mm
Inside Diameter - Metric
12 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Sample Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Standard Opening Screw Thread
Color
Amber
Labware Body Color
Amber
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.54 oz
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass
Vial Style
Chromatography
Labware Clarity
Colored
Autoclavable
Yes
Glassware Class
A
Vial Type
Chromatography
Capacity - English
0.06 fl oz
Body Material
Borosilicate Glass
Product Type
Vial
Body Color
Amber
Number of Vials Included
1,000
Basic Material
Glass
Capacity - Metric
2 mL

Description

Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.