Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Sample Vial, 2mL, 32mm dia., PK1000 VG21116-212

Sample Vial, 2mL, 32mm dia., PK1000 (Discontinued)

  • Mfr # VG21116-212
  • Zoro # G5942447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG21116-212
Zoro #
G5942447
UPC #
-
Country of Origin
United States

Dimensions

Dia.
32mm
Height
12mm
Neck Size
11 mm
Labware Inside Dia. - Metric
12 mm
Labware Height - Metric
32 mm
Labware Inside Dia. - English
0.47 in
Labware Height - English
1.26 in
Inside Diameter - Metric
12 mm
Screw Closure Size
11 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Sample Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Standard Opening
Material of Construction
Borosilicate Glass
Vial Style
Chromatography
Color
Amber
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Amber
Labware Capacity - English
0.54 oz
Autoclavable
Yes
Labware Capacity - Metric
2 mL
Labware Clarity
Colored
Glassware Class
A
Basic Material
Glass
Body Color
Amber
Capacity - Metric
2 mL
Body Material
Borosilicate Glass
Number of Vials Included
1,000
Capacity - English
0.06 fl oz
Vial Type
Chromatography
Product Type
Vial

Description

Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 11 mm, Neck Size 11 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.