Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 3dram, 65mm dia., PK144

  • Mfr # GLC-05165

  • Zoro # G5921937


product price: $132.99
/pk 144, $0.92/ea
Free Shipping & Returns

Key Features

Capacity
3dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
65mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05165
Zoro #
G5921937
UPC #
-
Country of Origin
United States

Dimensions

Dia.
65mm
Height
19mm
Neck Size
15-425 mm
Labware Inside Dia. - Metric
19 mm
Labware Height - English
2.56 in
Labware Inside Dia. - English
0.75 in
Labware Height - Metric
65 mm
Labware Screw Closure Size
15-425mm
Overall Height - Metric
65 mm
Body Diameter - Metric
19 mm
Inside Diameter - Metric
19 mm
Screw Closure Size
15-425 mm

Details

Item
Sample Vial
Capacity
3dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Material of Construction
Borosilicate Glass
Vial Style
Sample
Closure Lining
Rubber
Autoclavable
Yes
Labware Capacity - Metric
11 mL
Labware Closure Liner Material
Rubber
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Color
clear
Labware Capacity - English
3 oz
Labware Closure Material
Phenolic
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Glassware Class
A
Closure Liner Material
Rubber
Body Color
Clear
Vial Type
Sample
Product Type
Vial
Capacity - Metric
11 mL
Number of Vials Included
144
Clarity
Transparent
Capacity - English
0.37 fl oz
Body Material
Borosilicate Glass
Basic Material
Glass
Closure Color
Black
Closure Liner Design
Flat

Description

Sample Vial, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.