Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 4dram, 70mm dia., PK144

  • Mfr # GLC-00994

  • Zoro # G6006673


product price: $154.99
/pk 144, $1.08/ea
Free Shipping & Returns

Key Features

Capacity
4dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
70mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-00994
Zoro #
G6006673
UPC #
-
Country of Origin
United States

Dimensions

Dia.
70mm
Height
21mm
Neck Size
18-400 mm
Labware Height - English
2.76 in
Labware Height - Metric
70 mm
Labware Screw Closure Size
18-400mm
Labware Inside Dia. - English
0.83 in
Labware Inside Dia. - Metric
21 mm
Body Diameter - Metric
21 mm
Inside Diameter - Metric
21 mm
Overall Height - Metric
70 mm
Screw Closure Size
18-400 mm

Details

Item
Sample Vial
Capacity
4dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Material of Construction
Borosilicate Glass
Labware Capacity - Metric
15 mL
Labware Closure Liner Material
Rubber
Labware Capacity - English
4 oz
Labware Closure Material
Phenolic
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Labware Body Color
Clear
Autoclavable
Yes
Vial Style
Sample
Color
clear
Labware Body Material
Type I Borosilicate Glass
Closure Lining
Rubber
Glassware Class
A
Number of Vials Included
144
Closure Color
Black
Body Material
Borosilicate Glass
Closure Liner Material
Rubber
Capacity - Metric
15 mL
Product Type
Vial
Body Color
Clear
Basic Material
Glass
Capacity - English
0.5 fl oz
Vial Type
Sample
Closure Liner Design
Flat
Clarity
Transparent

Description

Sample Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Rubber, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.