Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Sample Vial, 8dram, 95mm dia., PK144 GLC-04925

Sample Vial, 8dram, 95mm dia., PK144 (Discontinued)

  • Mfr # GLC-04925
  • Zoro # G5979522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-04925
Zoro #
G5979522
UPC #
-
Country of Origin
United States

Dimensions

Dia.
95mm
Height
25mm
Neck Size
22-400 mm
Labware Inside Dia. - English
0.98 in
Labware Height - Metric
95 mm
Labware Inside Dia. - Metric
25 mm
Labware Screw Closure Size
22-400mm
Labware Height - English
3.74 in
Inside Diameter - Metric
25 mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
25 mm
Overall Height - Metric
95 mm

Details

Item
Sample Vial
Capacity
8dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Closure Lining
Rubber
Labware Closure Liner Material
Rubber
Autoclavable
Yes
Labware Capacity - Metric
30 mL
Labware Closure Material
Phenolic
Material of Construction
Borosilicate Glass
Color
clear
Vial Style
Sample
Labware Clarity
Transparent
Labware Capacity - English
8 oz
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Glassware Class
A
Closure Color
Black
Body Color
Clear
Vial Type
Sample
Number of Vials Included
144
Basic Material
Glass
Capacity - English
1.01 fl oz
Capacity - Metric
30 mL
Closure Liner Design
Flat
Product Type
Vial
Clarity
Transparent
Body Material
Borosilicate Glass
Closure Liner Material
Rubber

Description

Sample Vial, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Rubber, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.