Shop QORPAK
See all product information
Create Account
Sampling Bottle, SL Glass, 168.4mm H, PK60
- Mfr # GLC-02261
- Zoro # G822732407
product price:Â
$
617.99
/pk of 60, $10.30/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
60
Closure Color
Colorless
Closure Included
Yes
Closure Liner Material
F217/PTFE
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-02261
- Zoro #
- G822732407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 74.68 mm
- Overall Height - Metric
- 168.4 mm
- Screw Closure Size
- 28-400
Details
- Numbers of Bottles Included
- 60
- Closure Color
- Colorless
- Closure Included
- Yes
- Closure Liner Material
- F217/PTFE
- Shape
- Round
- Closure Material
- Urea
- Capacity - Metric
- 480 mL
- Graduated
- No
- Basic Material
- Glass
- Bottle Type
- Sampling
- Individually Wrapped
- Not Individually Wrapped
- Special Features
- Safety Coated
- Autoclavable
- No
- Capacity - English
- 16 fl oz
- Body Color
- Amber
- USP Specification
- Type III
- Item
- Sampling Bottle
- Body Material
- Soda Lime Glass
- Closure Type
- Screw-On
- Front Closure
- Screw-On
Description
Sampling Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 74.68 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168.4 mm, Closure Included Yes, Closure Liner Material F217/PTFE, Screw Closure Size 28-400, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.