Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cap, 63 mm Dia, Black, PK288 (Discontinued)

  • Mfr # CAP-00302
  • Zoro # G705952595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00302
Zoro #
G705952595
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
63-400 mm
Diameter
63 mm
Labware Screw Closure Size
63-400 mm

Details

Item
Cap
Special Features
Liquid-Tight
Closure Material
Phenolic
Labware Closure Color
Black
Labware Closure Liner Material
Polyethylene (PE)
Labware Closure Liner Design
Solid
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Product Type
Screw On Cap
Closure Color
Black
Vented
No
Closure Liner Design
Solid
Closure Type
Screw On
Closure Liner Material
Polyethylene

Description

Cap, Diameter 63 mm, Screw Closure Size 63-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Vented No, Special Features Liquid-Tight, Closure Liner Design Solid, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.