Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specimen Mailer, w/Bottle, 4 oz, PK24

  • Mfr # PLC-03641

  • Zoro # G4693726


product price: $175.99
/pk 24, $7.33/ea
Free Shipping & Returns

Key Features

Includes
Metal Bottom, Metal Screw Cap and Wide Mouth Plastic Bottle Closure
Type
Heavyweight Fiber
Labware Body Material
Fiberboard
Labware Closure Liner Material
PE Foam
Labware Capacity - English
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03641
Zoro #
G4693726
UPC #
-
Country of Origin
United States

Details

Item
Bottle
Includes
Metal Bottom, Metal Screw Cap and Wide Mouth Plastic Bottle Closure
Type
Heavyweight Fiber
Labware Body Material
Fiberboard
Labware Closure Liner Material
PE Foam
Labware Capacity - English
4 oz
Labware Capacity - Metric
120 mL
Includes Closure
Yes

Description

Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.