Shop QORPAK
See all product information
Create Account
Stopper, Black, HDPE, PK1000
- Mfr # 346671
- Zoro # G022808308
product price:Â
$
337.99
/pk of 1000, $0.34/ea
Free Shipping & Returns
Key Features
Material
HDPE
Overall Height
0.47 in
Bottom Diameter
2.1 in
Product Type
Stopper
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346671
- Zoro #
- G022808308
- UPC #
- -
- Country of Origin
- United States
- Material
- HDPE
- Item
- Stopper
- Product Type
- Stopper
- Color
- Black
- Autoclavable
- No
- Shell Material
- HDPE
- Wire Color
- Black
Dimensions
- Overall Height
- 0.47 in
- Bottom Diameter
- 2.1 in
- Top Diameter
- 2.18 in
- Screw Closure Size
- 2 in
Description
Stopper, Stopper Size Not Applicable, Screw Closure Size 2 in, Bottom Diameter 2.1 in, Top Diameter 2.18 in, Overall Height 0.47 in, Material HDPE, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards Not Applicable, Special Features Not Applicable, Resists Not Applicable, Hole Diameter Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.