StrgPail, 11.875inOD, Wht, 14.625inH, PK10
- Mfr # 240131
- Zoro # G7089756
product price:Â
$
204.99
/pk of 10, $20.50/ea
Free Shipping & Returns
Key Features
Shape
Round
Diameter
11 7/8 in
Capacity
5 gal
Height
14 5/8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240131
- Zoro #
- G7089756
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Pail
- Shape
- Round
- Capacity
- 5 gal
- Color
- White
- Opening Type
- Open Head
- Use Lid Number
- 21RM11, 21RN78, 21RP06, 21RP39
- Lid Included
- No
- Material
- High Density Polyethylene
- Handle Material
- Plastic
- Finish
- Unfinished
- Standards
- HACCP, ISO Certification
- UN Standards
- 1H2/Y27/S; 1H2/Y43/S
- Bucket/Pail Material
- Plastic
- FDA Approved
- FDA Compliant
- Includes Lid
- Lid Not Included
- Head/Closure Type
- Open Head
- Maximum Operating Temperature
- 150 Degrees F
- Volume Capacity
- 5 gal
- NSF Standards
- Not Rated
- Wire Color
- White
Dimensions
- Diameter
- 11 7/8 in
- Height
- 14 5/8 in
- Overall Height
- 14 5/8 in
- Overall Diameter
- 11 7/8 in
Description
Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 11 7/8 in, Overall Height 14 5/8 in, Overall Width Not Applicable, Shape Round, Standards HACCP, ISO Certification, Volume Capacity 5 gal, FDA Approved FDA Compliant, NSF Standards Not Rated, UN Standards 1H2/Y27/S; 1H2/Y43/S, Overall Length Not Applicable, Finish Unfinished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.