Shop QORPAK
See all product information
Create Account
Thermoset Cap, PK500
- Mfr # 272628
- Zoro # G924791371
product price:Â
$
424.99
/pk of 500, $0.85/ea
Free Shipping & Returns
Key Features
Screw Closure Size
24-400 mm
Closure Color
Green
Closure Material
Urea
Closure Type
Cap
Special Features
Foam Backed PTFE Liners Resistive Attack from Most Chemicals at Room Temperature, Provides the Widest Range of Chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272628
- Zoro #
- G924791371
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap
- Closure Color
- Green
- Closure Material
- Urea
- Closure Type
- Cap
- Special Features
- Foam Backed PTFE Liners Resistive Attack from Most Chemicals at Room Temperature, Provides the Widest Range of Chemical
- Clarity
- Colored
- Septa Included
- No
- Closure Liner Material
- PTFE
- Number of Closures Included
- 500
- Autoclavable
- No
- Product Type
- Cap
- Front Closure
- Cap
Dimensions
- Screw Closure Size
- 24-400 mm
- Diameter
- 24 mm
Description
Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Urea, Product Type Cap, Closure Color Green, Closure Liner Material PTFE, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Foam Backed PTFE Liners Resistive Attack from Most Chemicals at Room Temperature, Provides the Widest Range of Chemical, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.