Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Tube, 2 oz., HDPE, 24-410, PK24 PLC-03390

Tube, 2 oz., HDPE, 24-410, PK24 (Discontinued)

  • Mfr # PLC-03390
  • Zoro # G6005246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03390
Zoro #
G6005246
UPC #
-
Country of Origin
United States

Dimensions

GPI Thread Size/Finish
24-410
Labware Screw Closure Size
24-410mm
Labware Height - Metric
114.3 mm
Labware Height - English
4.5 in
Diameter
45mm

Details

Item
Bottle
Labware Body Material
Fiberboard
Includes
Fiber mailer with lid, bottle and closure
Labware Nominal Capacity - English
2 oz
Capacity
2 oz.
Material of Construction
HDPE
Labware Body Color
White
Labware Basic Material
Plastic
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
60 mL
Labware Capacity - English
2 oz
Labware Closure Type
Screw On
Labware Closure Color
White
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Cylindrical
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Mouth
Narrow
Labware Clarity
Translucent
Labware Capacity - Metric
60 mL
Includes Closure
Yes
Labware Closure Liner Material
PE Foam

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.