Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Tube, 4 oz., PV, 22-400, PK24 GLC-01137

Tube, 4 oz., PV, 22-400, PK24 (Discontinued)

  • Mfr # GLC-01137
  • Zoro # G6008755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01137
Zoro #
G6008755
UPC #
-
Country of Origin
Germany

Dimensions

GPI Thread Size/Finish
22-400
Labware Screw Closure Size
22-400mm
Diameter
51mm
Labware Height - Metric
139.7 mm
Labware Height - English
5.5 in

Details

Item
Bottle
Labware Body Material
Fiberboard
Includes
Fiber mailer with lid, bottle and closure
Labware Nominal Capacity - English
4 oz
Material of Construction
PV
Capacity
4 Oz.
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Autoclavable
No
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - Metric
120 mL
Includes Closure
Yes
Labware Closure Material
Phenolic
Labware Closure Liner Material
Vinyl
Bottle/Jar Shape
Boston Round
Labware Closure Color
Black
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Capacity - English
4 oz
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Mouth
Narrow

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.