Zoro Homepage

Vial, 0.5 dram, PK144

  • Mfr # GLC-06786

  • Zoro # G5877602


product price: $151.99
/pk 144, $1.06/ea
Free Shipping & Returns

Key Features

Capacity
0.5 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-06786
Zoro #
G5877602
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
35mm
Neck Size
8-425 mm
Labware Screw Closure Size
8-425mm
Labware Height - English
1.38 in
Labware Inside Dia. - Metric
12 mm
Labware Inside Dia. - English
0.47 in
Labware Height - Metric
35 mm
Body Diameter - Metric
12 mm
Inside Diameter - Metric
12 mm
Overall Height - Metric
35 mm
Screw Closure Size
8-425 mm

Details

Item
Vial
Capacity
0.5 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Autoclavable
No
Color
Amber
Closure Lining
F217/PTFE
Labware Body Material
Type I Borosilicate Glass
Vial Style
Sample
Labware Closure Material
Thermoset
Material of Construction
Borosilicate Glass
Labware Closure Liner Design
Flat
Labware Closure Liner Material
F217/PTFE
Labware Clarity
Colored
Labware Body Color
Amber
Labware Capacity - English
0.5 oz
Labware Capacity - Metric
1.85 mL
Glassware Class
A
Closure Liner Design
Flat
Basic Material
Glass
Capacity - Metric
1.85 mL
Number of Vials Included
144
Capacity - English
0.06 fl oz
Body Color
Amber
Vial Type
Sample
Body Material
Borosilicate Glass
Closure Liner Material
F217/PTFE
Product Type
Vial
Closure Color
Green

Description

Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 35 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.