Zoro Homepage

Vial, 10 dram, PK144

  • Mfr # GLC-01039

  • Zoro # G5965294


product price: $322.99
/pk 144, $2.24/ea
Free Shipping & Returns

Key Features

Capacity
10 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
29.25mm
Closure Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01039
Zoro #
G5965294
UPC #
-
Country of Origin
United States

Dimensions

Dia.
29.25mm
Height
81mm
Neck Size
24-400 mm
Labware Height - Metric
81 mm
Labware Inside Dia. - Metric
29.25 mm
Labware Height - English
3.19 in
Labware Inside Dia. - English
1.15 in
Labware Screw Closure Size
24-400mm
Overall Height - Metric
81 mm
Body Diameter - Metric
29.25 mm
Inside Diameter - Metric
29.25 mm
Screw Closure Size
24-400 mm

Details

Item
Vial
Capacity
10 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Clarity
Transparent
Labware Capacity - English
10 oz
Labware Capacity - Metric
40 mL
Labware Closure Liner Design
Flat
Labware Closure Liner Material
F217/PTFE
Labware Body Color
Clear
Closure Lining
F217/PTFE
Labware Closure Material
Thermoset
Autoclavable
No
Vial Style
Sample
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Glassware Class
A
Vial Type
Sample
Closure Liner Material
F217/PTFE
Clarity
Transparent
Closure Color
Green
Basic Material
Glass
Product Type
Vial
Capacity - Metric
40 mL
Capacity - English
1.35 fl oz
Body Color
Clear
Number of Vials Included
144
Body Material
Borosilicate Glass
Closure Liner Design
Flat

Description

Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 29.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 81 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.