Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Vial, 10 oz, PK100 PLC-10041

Vial, 10 oz, PK100 (Discontinued)

  • Mfr # PLC-10041
  • Zoro # G5974184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-10041
Zoro #
G5974184
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
2.44 in
Labware Height - Metric
110 mm
Labware Inside Dia. - Metric
62 mm
Labware Height - English
4.33 in

Details

Vial Style
Sample
Item
Vial
Labware Capacity - English
10 oz
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Includes Closure
Yes
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Color
natural
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Labware Closure Material
Polypropylene
Special Features
Custody Vial Break Off Arrow, Lock Seal Tab and Custody String
Capacity
10 oz.
Labware Capacity - Metric
300 mL
Labware Body Color
White

Description

Vial, Includes Closure Yes, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Special Features Custody Vial Break Off Arrow, Lock Seal Tab and Custody String, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.