Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 11.09mL, PK144

  • Mfr # GLC-04879

  • Zoro # G6029807


product price: $140.99
/pk 144, $0.98/ea
Free Shipping & Returns

Key Features

Capacity
11.09mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-04879
Zoro #
G6029807
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
15-425 mm
Labware Inside Dia. - English
0.75 in
Labware Height - Metric
65 mm
Labware Screw Closure Size
15-425mm
Labware Inside Dia. - Metric
19 mm
Labware Height - English
2.56 in
Inside Diameter - Metric
19 mm
Overall Height - Metric
65 mm
Screw Closure Size
15-425 mm
Body Diameter - Metric
19 mm

Details

Item
Vial
Capacity
11.09mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Vial Style
Sample
Material of Construction
Borosilicate Glass
Closure Lining
Pulp and Vinyl
Labware Body Material
Type I Borosilicate Glass
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Capacity - Metric
11 mL
Labware Capacity - English
3 oz
Labware Closure Liner Design
Flat
Autoclavable
No
Color
clear
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Material
Phenolic
Glassware Class
A
Closure Liner Material
Pulp/Vinyl
Capacity - Metric
11 mL
Closure Liner Design
Flat
Vial Type
Sample
Basic Material
Glass
Capacity - English
0.37 fl oz
Body Color
Clear
Number of Vials Included
144
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Color
Black
Product Type
Vial

Description

Vial, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.