Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 18.48mL, PK144

  • Mfr # GLC-01061

  • Zoro # G5933121


product price: $196.99
/pk 144, $1.37/ea
Free Shipping & Returns

Key Features

Capacity
18.48mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01061
Zoro #
G5933121
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
24-400 mm
Labware Height - English
2.24 in
Labware Inside Dia. - English
1.09 in
Labware Height - Metric
57 mm
Labware Screw Closure Size
24-400mm
Labware Inside Dia. - Metric
27.75 mm
Inside Diameter - Metric
27.75 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
27.75 mm
Overall Height - Metric
57 mm

Details

Item
Vial
Capacity
18.48mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Material of Construction
Borosilicate Glass
Closure Lining
Polycone
Autoclavable
No
Labware Closure Liner Design
PolyCone
Labware Body Color
Amber
Labware Capacity - English
5 oz
Labware Clarity
Colored
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
20 mL
Color
Amber
Labware Closure Material
Phenolic
Vial Style
Sample
Glassware Class
A
Capacity - English
0.67 fl oz
Closure Color
Black
Vial Type
Sample
Number of Vials Included
144
Product Type
Vial
Basic Material
Glass
Body Color
Amber
Body Material
Borosilicate Glass
Closure Liner Material
Polyethylene
Closure Liner Design
PolyCone
Capacity - Metric
20 mL

Description

Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.