Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 2 dram, PK144

  • Mfr # GLC-06788

  • Zoro # G5895872


product price: $151.99
/pk 144, $1.06/ea
Free Shipping & Returns

Key Features

Capacity
2 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
17mm
Closure Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-06788
Zoro #
G5895872
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
60mm
Neck Size
15-425 mm
Labware Height - English
2.36 in
Labware Inside Dia. - English
0.67 in
Labware Screw Closure Size
15-425mm
Labware Inside Dia. - Metric
17 mm
Labware Height - Metric
60 mm
Inside Diameter - Metric
17 mm
Overall Height - Metric
60 mm
Body Diameter - Metric
17 mm
Screw Closure Size
15-425 mm

Details

Item
Vial
Capacity
2 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Closure Liner Design
Flat
Color
Amber
Labware Capacity - English
2 oz
Labware Closure Material
Thermoset
Labware Capacity - Metric
7.5 mL
Autoclavable
No
Labware Body Color
Amber
Labware Body Material
Type I Borosilicate Glass
Closure Lining
F217/PTFE
Labware Closure Liner Material
F217/PTFE
Labware Clarity
Colored
Material of Construction
Borosilicate Glass
Vial Style
Sample
Glassware Class
A
Product Type
Vial
Closure Color
Green
Closure Liner Material
F217/PTFE
Capacity - English
0.25 fl oz
Body Color
Amber
Capacity - Metric
7.5 mL
Number of Vials Included
144
Basic Material
Glass
Vial Type
Sample
Body Material
Borosilicate Glass
Closure Liner Design
Flat

Description

Vial, Capacity - Metric 7.5 mL, Capacity - English 0.25 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.