Zoro Homepage

Vial, 22.18mL, PK144

  • Mfr # GLC-04880

  • Zoro # G5909626


product price: $171.99
/pk 144, $1.19/ea
Free Shipping & Returns

Key Features

Capacity
22.18mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-04880
Zoro #
G5909626
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
20-400 mm
Labware Height - Metric
85 mm
Labware Screw Closure Size
20-400mm
Labware Inside Dia. - English
0.91 in
Labware Inside Dia. - Metric
23 mm
Labware Height - English
3.35 in
Inside Diameter - Metric
23 mm
Body Diameter - Metric
23 mm
Overall Height - Metric
85 mm
Screw Closure Size
20-400 mm

Details

Item
Vial
Capacity
22.18mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Autoclavable
No
Labware Closure Liner Design
Flat
Material of Construction
Borosilicate Glass
Labware Capacity - Metric
22 mL
Labware Closure Material
Phenolic
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Clarity
Transparent
Color
clear
Labware Body Color
Clear
Closure Lining
Pulp and Vinyl
Vial Style
Sample
Labware Capacity - English
6 oz
Glassware Class
A
Closure Liner Material
Pulp/Vinyl
Body Material
Borosilicate Glass
Number of Vials Included
144
Clarity
Transparent
Product Type
Vial
Capacity - English
0.74 fl oz
Closure Color
Black
Body Color
Clear
Basic Material
Glass
Capacity - Metric
22 mL
Vial Type
Sample
Closure Liner Design
Flat

Description

Vial, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 85 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.