Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 3 dram, 11mL, Polypropylene, PK500

  • Mfr # PLC-10046

  • Zoro # G2008507


product price: $213.99
/pk 500, $0.43/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Capacity
11mL
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-10046
Zoro #
G2008507
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
23 mm
Labware Inside Dia. - English
0.91 in
Labware Height - English
2.13 in
Labware Height - Metric
54 mm
Labware Inside Dia. - Metric
23 mm
Body Diameter - Metric
23 mm
Inside Diameter - Metric
23 mm
Overall Height - Metric
54 mm

Details

Item
Vial
Capacity
11mL
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
Special Features
Hinged Cornell
Color
natural
Autoclavable
No
Labware Capacity - English
3 oz
Labware Capacity - Metric
11 mL
Labware Body Material
Polypropylene
Labware Closure Liner Material
Unlined
Vial Style
Sample
Labware Clarity
Translucent
Labware Body Color
White
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Vial Type
Sample
Basic Material
Plastic
Body Color
Natural
Capacity - English
0.37 fl oz
Product Type
Vial
Capacity - Metric
11 mL
Clarity
Translucent
Closure Liner Material
Unlined
Number of Vials Included
500
Body Material
Polypropylene

Description

Vial, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 23 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 54 mm, Number of Vials Included 500, Basic Material Plastic, Special Features Hinged Cornell, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.