Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 36.97mL, PK144

  • Mfr # GLC-04884

  • Zoro # G6017837


product price: $205.99
/pk 144, $1.43/ea
Free Shipping & Returns

Key Features

Capacity
36.97mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-04884
Zoro #
G6017837
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
24-400 mm
Labware Inside Dia. - Metric
27.75 mm
Labware Height - Metric
95 mm
Labware Inside Dia. - English
1.09 in
Labware Height - English
3.74 in
Labware Screw Closure Size
24-400mm
Screw Closure Size
24-400 mm
Overall Height - Metric
95 mm
Body Diameter - Metric
27.75 mm
Inside Diameter - Metric
27.75 mm

Details

Item
Vial
Capacity
36.97mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Closure Liner Material
Pulp/Vinyl
Autoclavable
No
Closure Lining
Pulp and Vinyl
Labware Closure Material
Phenolic
Labware Capacity - English
10 oz
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass
Labware Clarity
Transparent
Color
clear
Labware Capacity - Metric
40 mL
Labware Closure Liner Design
Flat
Vial Style
Sample
Glassware Class
A
Product Type
Vial
Number of Vials Included
144
Capacity - English
1.35 fl oz
Body Material
Borosilicate Glass
Body Color
Clear
Clarity
Transparent
Closure Liner Design
Flat
Vial Type
Sample
Closure Liner Material
Pulp/Vinyl
Basic Material
Glass
Closure Color
Black
Capacity - Metric
40 mL

Description

Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.