Vial, 38.35 mm H, PK1000
- Mfr # 323659
- Zoro # G622730764
product price:Â
$
469.99
/pk of 1000, $0.47/ea
Free Shipping & Returns
Key Features
Body Color
Amber
Number of Vials Included
1,000
USP Specification
Type I
Closure Material
No Closure
Capacity - Metric
6 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323659
- Zoro #
- G622730764
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Amber
- Number of Vials Included
- 1,000
- USP Specification
- Type I
- Closure Material
- No Closure
- Item
- Borosilicate Headspace Vial
- Capacity - Metric
- 6 mL
- Capacity - English
- 0.202 fl oz
- Graduated
- No
- Includes Closure
- No
- Clarity
- Colored
- Product Type
- Vial
- Bottom Shape
- Round
- Basic Material
- Glass
- Vial Type
- Headspace
- Autoclavable
- Yes
- Closure Type
- Crimp
- Body Material
- Borosilicate Glass
- Front Closure
- Crimp
Dimensions
- Body Diameter - Metric
- 21.74 mm
- Overall Height - Metric
- 38.35 mm
- Neck Size
- 20 mm
- Screw Closure Size
- 20 mm
Description
Borosilicate Headspace Vial, Capacity - Metric 6 mL, Capacity - English 0.202 fl oz, Body Diameter - Metric 21.74 mm, Product Type Vial, Vial Type Headspace, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20 mm, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class Not Rated, Overall Height - Metric 38.35 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.