Zoro Homepage
This item is Discontinued.
Qorpak Vial, 4 dram, 15mL, BorosilicatePK144 GLC-07748

Vial, 4 dram, 15mL, BorosilicatePK144 (Discontinued)

  • Mfr # GLC-07748
  • Zoro # G0113624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-07748
Zoro #
G0113624
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.83 in
Labware Screw Closure Size
18-400mm
Labware Height - Metric
70 mm
Neck Size
18-400 mm
Labware Height - English
2.76 in
Dia.
21mm
Height
70mm
Labware Inside Dia. - Metric
21 mm
Screw Closure Size
18-400 mm
Inside Diameter - Metric
21 mm
Body Diameter - Metric
21 mm
Overall Height - Metric
70 mm

Description

Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.