Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 4 oz., 120mL, Polypropylene, PK200

  • Mfr # PLC-09774

  • Zoro # G2008461


product price: $161.99
/pk 200, $0.81/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Capacity
4 oz.
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-09774
Zoro #
G2008461
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
43 mm
Labware Height - Metric
90 mm
Labware Height - English
3.54 in
Labware Inside Dia. - English
1.69 in
Labware Inside Dia. - Metric
43 mm
Inside Diameter - Metric
43 mm
Body Diameter - Metric
43 mm
Overall Height - Metric
90 mm

Details

Item
Vial
Capacity
4 oz.
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
Special Features
Hinged Custody Vial Sodium Thiosulfate Tablet & Break Off Arrow, Lock Seal Tab & Custody String
Labware Body Material
Polypropylene
Labware Capacity - Metric
120 mL
Autoclavable
No
Labware Clarity
Translucent
Color
natural
Labware Capacity - English
4 oz
Labware Body Color
White
Vial Style
Sample
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Clarity
Translucent
Product Type
Vial
Closure Liner Material
Unlined
Closure Type
Lock Seal Tab
Body Material
Polypropylene
Capacity - English
4 fl oz
Vial Type
Sample
Basic Material
Plastic
Number of Vials Included
200
Capacity - Metric
120 mL
Body Color
Natural

Description

Vial, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Body Diameter - Metric 43 mm, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 43 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 90 mm, Number of Vials Included 200, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.