Zoro Homepage

Vial, 40cc, Amber, PK72

  • Mfr # 239548

  • Zoro # G5098283


product price: $123.99
/pk 72, $1.72/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Capacity
40cc
Labware Closure Liner Design
Flat
Labware Height - English
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239548
Zoro #
G5098283
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
3.74 in
Labware Screw Closure Size
24-414mm
Labware Height - Metric
95 mm
Labware Inside Dia. - English
1.09 in
Labware Inside Dia. - Metric
27.75 mm
Screw Closure Size
24-414 mm
Neck Size
24-414 mm
Overall Height - Metric
95 mm
Body Diameter - Metric
27.75 mm
Inside Diameter - Metric
27.75 mm

Details

Item
Vial
Closure Material
Polypropylene
Autoclavable
Yes
Capacity
40cc
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Vial Style
Sample
Labware Clarity
Colored
Includes Closure
Yes
Labware Capacity - Metric
40 mL
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Color
Amber with White Cap
Labware Capacity - English
1.35 oz
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Labware Body Material
Type I Borosilicate Glass
Special Features
Cleaned for Volatiles
Glassware Class
A
Number of Vials Included
72
Product Type
Vial
Basic Material
Glass
Capacity - English
1.35 fl oz
Capacity - Metric
40 mL
Closure Liner Design
Flat
Body Color
Amber
Body Material
Borosilicate Glass
Closure Liner Material
PTFE
Vial Type
Sample

Description

Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 72, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.