Zoro Homepage
This item is Discontinued.
Qorpak Vial, 5 dram, 20mL, Borosilicate Glass, PK72 GLC-07732

Vial, 5 dram, 20mL, Borosilicate Glass, PK72 (Discontinued)

  • Mfr # GLC-07732
  • Zoro # G0113344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-07732
Zoro #
G0113344
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
1.07 in
Labware Screw Closure Size
24-400mm
Neck Size
24-400 mm
Labware Height - English
2.26 in
Dia.
27.25mm
Labware Inside Dia. - Metric
27.25 mm
Labware Height - Metric
57.5 mm
Height
57.5mm
Screw Closure Size
24-400 mm
Overall Height - Metric
57.5 mm
Inside Diameter - Metric
27.25 mm
Body Diameter - Metric
27.25 mm

Description

Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 72, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.