Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Vial, 55.45mL, PK144 PLC-03734

Vial, 55.45mL, PK144 (Discontinued)

  • Mfr # PLC-03734
  • Zoro # G5895592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03734
Zoro #
G5895592
UPC #
-
Country of Origin
Unknown

Dimensions

Labware Inside Dia. - English
1.42 in
Labware Height - English
2.44 in
Labware Inside Dia. - Metric
36 mm
Labware Height - Metric
62 mm

Details

Item
Vial
Vial Style
Sample
Labware Capacity - English
15 dram
Labware Basic Material
Plastic
Labware Body Material
Polystyrene
Includes Closure
Yes
Labware Clarity
Transparent
Labware Closure Liner Material
Unlined
Autoclavable
No
Capacity
55.45mL
Labware Body Color
Clear
Color
clear
Closure Material
Polypropylene/Linerless
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
300mL
Labware Closure Material
Polypropylene

Description

Vial, Includes Closure Yes, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.