Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 60mL, PK72

  • Mfr # GLA-08774

  • Zoro # G6021215


product price: $185.99
/pk 72, $2.58/ea
Free Shipping & Returns

Key Features

Capacity
60mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-08774
Zoro #
G6021215
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
24 mm
Labware Inside Dia. - Metric
27.5 mm
Labware Inside Dia. - English
1.08 in
Labware Screw Closure Size
24-400mm
Labware Height - English
5.51 in
Labware Height - Metric
140 mm
Overall Height - Metric
140 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
27.5 mm
Inside Diameter - Metric
27.5 mm

Details

Item
Vial
Capacity
60mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Color
clear
Autoclavable
Yes
Vial Style
Sample
Labware Clarity
Transparent
Material of Construction
Borosilicate Glass
Labware Capacity - Metric
300 mL
Labware Capacity - English
15 oz
Glassware Class
A
Number of Vials Included
72
Vial Type
Sample
Product Type
Vial
Clarity
Transparent
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear
Capacity - Metric
60 mL
Capacity - English
2.02 fl oz

Description

Vial, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 140 mm, Number of Vials Included 72, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.