Shop QORPAK

Vial, 70 mm H, Amber, PK144

  • Mfr # GLC-06031
  • Zoro # G5991571

product price: 
$
256.99
/pk of 144, $1.78/ea
Free Shipping & Returns

Key Features

Capacity
4 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
21mm
Closure Material
Thermoset
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLC-06031
Zoro #
G5991571
UPC #
-
Country of Origin
United States
Item
Vial
Capacity
4 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Vacuum & Ionized Clean
Labware Capacity - Metric
15 mL
Color
Amber
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Closure Lining
F217/PTFE
Labware Body Color
Amber
Labware Clarity
Colored
Labware Capacity - English
4 oz
Labware Closure Liner Material
F217/PTFE
Vial Style
Sample
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass
Autoclavable
No
Glassware Class
A
Closure Color
Green
Capacity - Metric
15 mL
Capacity - English
0.5 fl oz
Number of Vials Included
144
Closure Liner Design
Flat
Basic Material
Glass
Product Type
Vial
Body Material
Borosilicate Glass
Vial Type
Sample
Body Color
Amber
Closure Liner Material
F217/PTFE
Clarity
Colored
Bottom Shape
Square
Closure Type
Screw
Thread Location
External
Graduated
No
Front Closure
Screw

Dimensions

Dia.
21mm
Height
70mm
Neck Size
18-400
Labware Height - Metric
70 mm
Labware Screw Closure Size
18-400mm
Labware Inside Dia. - English
0.83 in
Labware Inside Dia. - Metric
21 mm
Labware Height - English
2.76 in
Screw Closure Size
18-400 mm
Overall Height - Metric
70 mm
Body Diameter - Metric
21 mm
Inside Diameter - Metric
21 mm

Description

Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.