Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 7.39mL, PK144

  • Mfr # GLC-00987

  • Zoro # G5994082


product price: $101.99
/pk 144, $0.71/ea
Free Shipping & Returns

Key Features

Capacity
7.39mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-00987
Zoro #
G5994082
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
15-425 mm
Labware Screw Closure Size
15-425mm
Labware Inside Dia. - English
0.67 in
Labware Height - English
2.36 in
Labware Inside Dia. - Metric
17 mm
Labware Height - Metric
60 mm
Overall Height - Metric
60 mm
Inside Diameter - Metric
17 mm
Screw Closure Size
15-425 mm
Body Diameter - Metric
17 mm

Details

Item
Vial
Capacity
7.39mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Capacity - Metric
7.5 mL
Color
clear
Vial Style
Sample
Labware Body Material
Type I Borosilicate Glass
Autoclavable
No
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Closure Material
Phenolic
Closure Lining
Pulp and Vinyl
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
2 oz
Material of Construction
Borosilicate Glass
Glassware Class
A
Number of Vials Included
144
Clarity
Transparent
Vial Type
Sample
Body Color
Clear
Closure Color
Black
Product Type
Vial
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Liner Design
Flat
Capacity - Metric
7.5 mL
Closure Liner Material
Pulp/Vinyl
Capacity - English
0.25 fl oz

Description

Vial, Capacity - Metric 7.5 mL, Capacity - English 0.25 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.