Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 8 oz, PK150

  • Mfr # PLC-10045

  • Zoro # G6007321


product price: $134.99
/pk 150, $0.90/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Capacity
8 oz.
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-10045
Zoro #
G6007321
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
75 mm
Labware Inside Dia. - Metric
75 mm
Labware Inside Dia. - English
2.95 in
Labware Height - Metric
75 mm
Labware Height - English
2.95 in
Overall Height - Metric
75 mm
Inside Diameter - Metric
75 mm
Body Diameter - Metric
75 mm

Details

Item
Vial
Capacity
8 oz.
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Sterile
Special Features
Hinged Plain
Color
natural
Labware Closure Material
Polypropylene
Vial Style
Sample
Labware Closure Liner Material
Unlined
Autoclavable
No
Labware Capacity - Metric
240 mL
Labware Capacity - English
8 oz
Labware Body Material
Polypropylene
Labware Body Color
White
Labware Clarity
Translucent
Glassware Class
Not Rated
Body Color
Natural
Capacity - Metric
240 mL
Vial Type
Sample
Closure Liner Material
Unlined
Clarity
Translucent
Number of Vials Included
150
Product Type
Vial
Body Material
Polypropylene
Capacity - English
8 fl oz
Basic Material
Plastic

Description

Vial, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Body Diameter - Metric 75 mm, Product Type Vial, Vial Type Sample, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 75 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 75 mm, Number of Vials Included 150, Basic Material Plastic, Special Features Hinged Plain, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.