Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial Cleaned, 1 dram, PK144

  • Mfr # GLC-06029

  • Zoro # G5979364


product price: $183.99
/pk 144, $1.28/ea
Free Shipping & Returns

Key Features

Capacity
1 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
15mm
Closure Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-06029
Zoro #
G5979364
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Neck Size
13-425 mm
Labware Height - Metric
45 mm
Labware Height - English
1.77 in
Labware Inside Dia. - English
0.59 in
Labware Inside Dia. - Metric
15 mm
Labware Screw Closure Size
13-425mm
Inside Diameter - Metric
15 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
45 mm
Body Diameter - Metric
15 mm

Details

Item
Vial
Capacity
1 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Capacity - English
1 oz
Labware Clarity
Colored
Autoclavable
No
Labware Capacity - Metric
4 mL
Labware Closure Liner Design
Flat
Closure Lining
F217/PTFE
Labware Body Material
Type I Borosilicate Glass
Vial Style
Sample
Labware Closure Material
Thermoset
Material of Construction
Borosilicate Glass
Labware Closure Liner Material
F217/PTFE
Labware Body Color
Amber
Color
Amber
Glassware Class
A
Number of Vials Included
144
Basic Material
Glass
Body Color
Amber
Body Material
Borosilicate Glass
Capacity - Metric
4 mL
Vial Type
Sample
Closure Color
Green
Closure Liner Design
Flat
Product Type
Vial
Capacity - English
0.13 fl oz
Closure Liner Material
F217/PTFE

Description

Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.