Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial Cleaned, 1 dram, PK144

  • Mfr # GLC-07467

  • Zoro # G5865772


product price: $134.99
/pk 144, $0.94/ea
Free Shipping & Returns

Key Features

Capacity
1 dram
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
15mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-07467
Zoro #
G5865772
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Neck Size
13-425 mm
Labware Screw Closure Size
13-425mm
Labware Height - English
1.77 in
Labware Inside Dia. - Metric
15 mm
Labware Height - Metric
45 mm
Labware Inside Dia. - English
0.59 in
Inside Diameter - Metric
15 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
45 mm
Body Diameter - Metric
15 mm

Details

Item
Vial
Capacity
1 dram
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Special Features
Screw Thread
Labware Closure Liner Design
PolyCone
Labware Clarity
Transparent
Autoclavable
No
Material of Construction
Borosilicate Glass
Labware Closure Material
Phenolic
Vial Style
Sample
Labware Body Color
Clear
Labware Capacity - Metric
4 mL
Labware Capacity - English
1 oz
Labware Body Material
Type I Borosilicate Glass
Closure Lining
Polycone
Color
clear
Glassware Class
A
Closure Color
Black
Body Color
Clear
Basic Material
Glass
Body Material
Borosilicate Glass
Vial Type
Sample
Capacity - Metric
4 mL
Number of Vials Included
144
Closure Liner Material
Polyethylene
Clarity
Transparent
Closure Liner Design
PolyCone
Product Type
Vial
Capacity - English
0.13 fl oz

Description

Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass, Special Features Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.